Check Availability
  • GE LIGHTING 

    Trade Number 787, 10.0 Watts Miniature Incandescent Bulb, T2-1/4, 2-Pin (G4), 6 Volt, 201 Lumens

  • Item # 1C393
  • Mfr. Model # 787
Trade Number 787, 10.0 Watts Miniature Incandescent Bulb, T2-1/4, 2-Pin (G4), 6 Volt, 201 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Show More Close
 

Technical Specifications

Item # 1C393
Mfr. Model # 787
UNSPSC #39101601
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 787
Bulb Shape T2-1/4
Bulb Base Type 2-Pin (G4)
Voltage 6
Bulb Primary Application Instrument
Watts 10.0
Bulb Type Miniature
Bulb Amps 1670mA
Average Bulb Life 100 hr.
Lumens 201
Light Technology Incandescent
Light Color Clear
Max. Overall Bulb Length 1"
Light Bulb Dia. 5/16"
Standards Meets 2012 Lighting Legislation Energy
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions