Check Availability
  • GE LIGHTING 

    Trade Number 784, 6.0 Watts Miniature Incandescent Bulb, T2-1/4, 2-Pin (G4), 6 Volt, 113 Lumens

  • Item # 2F630
  • Mfr. Model # 784
Trade Number 784, 6.0 Watts Miniature Incandescent Bulb, T2-1/4, 2-Pin (G4), 6 Volt, 113 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Show More Close
 

Technical Specifications

Item # 2F630
Mfr. Model # 784
UNSPSC #39101601
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 784
Bulb Shape T2-1/4
Bulb Base Type 2-Pin (G4)
Voltage 6
Bulb Primary Application Emergency
Watts 6.0
Bulb Type Miniature
Bulb Amps 1000mA
Average Bulb Life 50 hr.
Lumens 113
Light Technology Incandescent
Max. Overall Bulb Length 1"
Light Bulb Dia. 5/16"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions