Check Availability
  • GE LIGHTING 

    Trade Number 778, 20 Watts Miniature Incandescent Bulb, T2-3/4, 2-Pin (G4), 6 Volt, 402 Lumens

  • Item # 1C261
  • Mfr. Model # 778
Trade Number 778, 20 Watts Miniature Incandescent Bulb, T2-3/4, 2-Pin (G4), 6 Volt, 402 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Show More Close
 

Technical Specifications

Item # 1C261
Mfr. Model # 778
UNSPSC #39101601
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 778
Bulb Shape T2-3/4
Bulb Base Type 2-Pin (G4)
Voltage 6
Bulb Primary Application General Purpose
Watts 20
Bulb Type Miniature
Average Bulb Life 100 hr.
Lumens 402
Light Technology Incandescent
Max. Overall Bulb Length 1-3/64"
Light Bulb Dia. 21/64"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions