Check Availability
  • GE LIGHTING 

    Trade Number 774, 8.0 Watts Miniature Incandescent Bulb, T2-1/4, 2-Pin (G4), 12 Volt, 163 Lumens

  • Item # 2F101
  • Mfr. Model # 774
Trade Number 774, 8.0 Watts Miniature Incandescent Bulb, T2-1/4, 2-Pin (G4), 12 Volt, 163 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Show More Close
 

Technical Specifications

Item # 2F101
Mfr. Model # 774
UNSPSC #39101601
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 774
Bulb Shape T2-1/4
Bulb Base Type 2-Pin (G4)
Voltage 12
Bulb Primary Application Emergency
Watts 8.0
Bulb Type Miniature
Average Bulb Life 50 hr.
Lumens 163
Light Technology Incandescent
Max. Overall Bulb Length 1"
Light Bulb Dia. 5/16"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions