Check Availability
  • GE LIGHTING 

    Trade Number 57, 3.4 Watts Miniature Incandescent Bulb, G4-1/2, Miniature Bayonet (BA9s)

  • Item # 6VC44
  • Mfr. Model # 57
Trade Number 57, 3.4 Watts Miniature Incandescent Bulb, G4-1/2, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 6VC44
Mfr. Model # 57
UNSPSC #39101612
Shipping Weight 0.1 lbs
Country of Origin Hungary *
Item Miniature Incandescent Bulb
Overall Bulb Shape G
Trade Number 57
Bulb Shape G4-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 14
Bulb Primary Application General Purpose
Watts 3.4
Bulb Type Miniature
Bulb Amps 240mA
Average Bulb Life 500 hr.
Lumens 2
Light Technology Incandescent
Max. Overall Bulb Length 1-1/16"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions