Check Availability
  • GE LIGHTING 

    Trade Number 265, 2.0 Watts Miniature Incandescent Bulb, G3-1/2, Miniature Bayonet (BA9s)

  • Item # 2F646
  • Mfr. Model # 265
Trade Number 265, 2.0 Watts Miniature Incandescent Bulb, G3-1/2, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 2F646
Mfr. Model # 265
UNSPSC #39101612
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape G
Trade Number 265
Bulb Shape G3-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 28
Bulb Primary Application General Purpose
Watts 2.0
Bulb Type Miniature
Bulb Amps 80mA
Average Bulb Life 5000 hr.
Lumens 9
Light Technology Incandescent
Max. Overall Bulb Length 15/16"
Light Bulb Dia. 7/16"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions