Check Availability
  • GE LIGHTING 

    Trade Number 1895NH, 4.0 Watts Miniature Incandescent Bulb, G4-1/2, Miniature Bayonet (BA9s)

  • Item # 6DGT5
  • Mfr. Model # 1895 NH/BP2
Trade Number 1895NH, 4.0 Watts Miniature Incandescent Bulb, G4-1/2, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in automotive applications.
Show More Close
 

Technical Specifications

Item # 6DGT5
Mfr. Model # 1895 NH/BP2
UNSPSC #39101612
Shipping Weight 0.03 lbs
Country of Origin Hungary *
Item Miniature Incandescent Bulb
Overall Bulb Shape G
Trade Number 1895NH
Bulb Shape G4-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 14
Bulb Primary Application Automotive
Watts 4.0
Bulb Type Miniature
Average Bulb Life 2000 hr.
Lumens 25
Light Technology Incandescent
Max. Overall Bulb Length 1-1/16"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions