Check Availability
  • GE LIGHTING 

    Trade Number 1893, 5.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 3BA72
  • Mfr. Model # 1893/BP2
Trade Number 1893, 5.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 3BA72
Mfr. Model # 1893/BP2
UNSPSC #39101612
Shipping Weight 0.05 lbs
Country of Origin Hungary *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 1893
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 12
Bulb Primary Application General Purpose
Watts 5.0
Bulb Type Miniature
Bulb Amps 330mA
Average Bulb Life 7500 hr.
Lumens 25
Light Technology Incandescent
Max. Overall Bulb Length 1-3/16"
Light Bulb Dia. 13/32"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions