Check Availability
  • GE LIGHTING 

    Trade Number 1828, 2.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 6VF91
  • Mfr. Model # 1828
Trade Number 1828, 2.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 6VF91
Mfr. Model # 1828
UNSPSC #39101612
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 1828
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 38
Bulb Primary Application General Purpose
Watts 2.0
Bulb Type Miniature
Bulb Amps 50mA
Average Bulb Life 3000 hr.
Lumens 8
Light Technology Incandescent
Max. Overall Bulb Length 1-3/16"
Light Bulb Dia. 13/32"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions