Check Availability
  • GE LIGHTING 

    Trade Number 1820, 3.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 6VF88
  • Mfr. Model # 1820
Trade Number 1820, 3.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in aircraft applications.
Show More Close
 

Technical Specifications

Item # 6VF88
Mfr. Model # 1820
UNSPSC #39101612
Catalog Page 505
Shipping Weight 0.005 lbs
Country of Origin China *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 1820
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 28
Bulb Primary Application Aircraft
Watts 3.0
Bulb Type Miniature
Bulb Amps 100mA
Average Bulb Life 1000 hr.
Lumens 20
Light Technology Incandescent
Max. Overall Bulb Length 1-3/16"
Light Bulb Dia. 13/32"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions