Check Availability
  • Miniature Bulbs and Lamps
  • GE LIGHTING 

    Trade Number 1819, 1.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 6VF87
  • Mfr. Model # 1819
Trade Number 1819, 1.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in aircraft applications.
Show More Close
 

Technical Specifications

Item # 6VF87
Mfr. Model # 1819
UNSPSC #39101612
Catalog Page 503
Shipping Weight 0.01 lbs
Country of Origin China *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 1819
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 28
Bulb Primary Application Aircraft
Watts 1.0
Bulb Type Miniature
Bulb Amps 40mA
Average Bulb Life 2500 hr.
Lumens 4
Lighting Technology Incandescent
Light Color Clear
Max. Overall Bulb Length 1-3/16"
Light Bulb Dia. 13/32"
Standards Meets 2012 Lighting Legislation Energy
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In