Check Availability
  • GE LIGHTING 

    Trade Number 1495, 8.0 Watts Miniature Incandescent Bulb, T4-1/2, Miniature Bayonet (BA9s)

  • Item # 2DAP9
  • Mfr. Model # 1495
Trade Number 1495, 8.0 Watts Miniature Incandescent Bulb, T4-1/2, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in aircraft applications.
Show More Close
 

Technical Specifications

Item # 2DAP9
Mfr. Model # 1495
UNSPSC #39101612
Shipping Weight 0.01 lbs
Country of Origin China *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 1495
Bulb Shape T4-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 28
Bulb Primary Application Aircraft
Watts 8.0
Bulb Type Miniature
Bulb Amps 300mA
Average Bulb Life 500 hr.
Lumens 75
Light Technology Incandescent
Max. Overall Bulb Length 1-3/8"
Light Bulb Dia. 9/16"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions