Check Availability
  • GE LIGHTING 

    Trade Number 1445, 3.0 Watts Miniature Incandescent Bulb, G3-1/2, Miniature Bayonet (BA9s)

  • Item # 3BA66
  • Mfr. Model # 1445/BP2
Trade Number 1445, 3.0 Watts Miniature Incandescent Bulb, G3-1/2, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 3BA66
Mfr. Model # 1445/BP2
UNSPSC #39101612
Shipping Weight 0.03 lbs
Country of Origin Hungary *
Item Miniature Incandescent Bulb
Overall Bulb Shape G
Trade Number 1445
Bulb Shape G3-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 14
Bulb Primary Application General Purpose
Watts 3.0
Bulb Type Miniature
Bulb Amps 140mA
Average Bulb Life 2000 hr.
Lumens 19/9
Light Technology Incandescent
Max. Overall Bulb Length 15/16"
Light Bulb Dia. 7/16"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions