Check Availability
  • GE LIGHTING 

    Trade Number 12PSB, 2.0 Watts Miniature Incandescent Bulb, T2, Tel. Slide No. 5, 12 Volt, 187 Lumens

  • Item # 1E647
  • Mfr. Model # TEL/12PSB
Trade Number 12PSB, 2.0 Watts Miniature Incandescent Bulb, T2, Tel. Slide No. 5, 12 Volt, 187 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it.
Show More Close
 

Technical Specifications

Item # 1E647
Mfr. Model # TEL/12PSB
UNSPSC #39101612
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 12PSB
Bulb Shape T2
Bulb Base Type Tel. Slide No. 5
Voltage 12
Bulb Primary Application Telephone
Watts 2.0
Bulb Type Miniature
Bulb Amps 170mA
Average Bulb Life 12,000 hr.
Lumens 187
Light Technology Incandescent
Max. Overall Bulb Length 1-7/64"
Light Bulb Dia. 1/16"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions