Check Availability
  • GE LIGHTING 

    Trade Number 120MB, 3.0 Watts Miniature Incandescent Bulb, T2-1/2, Miniature Bayonet (BA9s)

  • Item # 1E855
  • Mfr. Model # TEL/120MB
Trade Number 120MB, 3.0 Watts Miniature Incandescent Bulb, T2-1/2, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in indicator applications.
Show More Close
 

Technical Specifications

Item # 1E855
Mfr. Model # TEL/120MB
UNSPSC #39101612
Catalog Page 505
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 120MB
Bulb Shape T2-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 120
Bulb Primary Application Indicator
Watts 3.0
Bulb Type Miniature
Bulb Amps 25mA
Average Bulb Life 7500 hr.
Lumens 4
Light Technology Incandescent
Max. Overall Bulb Length 1-3/16"
Light Bulb Dia. 21/64"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions