Check Availability
  • GE LIGHTING 

    Stairwell Fixture, LED, 98" Nominal Length, 7-13/64" Nominal Width, 118.0 Max. Fixture Wattage

  • Item # 48TL99
  • Mfr. Model # ALR208T16T481DSQVQSTKQW1PK
Stairwell Fixture, LED, 98" Nominal Length, 7-13/64" Nominal Width, 118.0 Max. Fixture Wattage Stairwell Fixture,LED,4000K,16100lm,96L
Qty
  • Web Price
    $743.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for indoor and outdoor wet locations, the Albeo™ ALR1 Series LED luminaire is designed to meet recommended luminance and illuminance requirements for low bay and task level applications at 20 ft. or lower in commercial, warehouse, office, educational, retail, and data center settings. It offers high uniformity, excellent efficiency, and reduced glare in cooler and wash down applications. The precision lens system provides optimized illumination for an open floor plan.
Show More Close
 

Technical Specifications

Item # 48TL99
Mfr. Model # ALR208T16T481DSQVQSTKQW1PK
UNSPSC #39111521
Shipping Weight 10.01 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Vapor Tight Strip Light
Nominal Length 98"
Nominal Width 7-13/64"
Nominal Height 5-13/64"
Linkable Up To Unlinkable
Max. Fixture Wattage 118.0
Lamp Watts - Fixtures 118.0
Fixture Voltage 120 to 277
Lumens 16,100
Color Temp. 4000K
Color Rendering Index 80.0
Dimmable Yes
Lumens Per Watt 136.0
Light Technology LED
Emergency Battery Backup No
IP Rating IP65
Number of Light Bars 1
Lighting Certification DesignLights Consortium (DLC)
Light Color Very Cool White
Fixture Rated Life 100,000 hr.
Fixture Housing Color White
Fixture Housing Material Fiberglass
Fixture Temp. Range -22 Degrees to 113 Degrees F
Fixture Warranty 5 yr.
LED Replacement For 1 Lamp LFL
Standards UL1598, UL8750, RoHs
Item Stairwell Fixture
Green Environmental Attribute RoHS 2011/65/EU Compliant
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Welcome Sign In