Check Availability
  • GE LIGHTING 

    Metal Halide HID Ballast, 100 Max. Lamp Watts, 120/277 V, Probe Ballast Start Type

  • Item # 12J913
  • Mfr. Model # GEMH100MVR-F
Metal Halide HID Ballast, 100 Max. Lamp Watts, 120/277 V, Probe Ballast Start Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

F-can ballast is typically used in HID downlights; potting material helps minimize ballast noise. The elongated can allows for easy replacement through the downlight aperture. Type 1. RoHS compliant.
Show More Close
 

Technical Specifications

Item # 12J913
Mfr. Model # GEMH100MVR-F
UNSPSC #39111801
Shipping Weight 10.66 lbs
Country of Origin China *
Item HID Ballast Indoor Enclosed
Ballast Lamp Type Metal Halide
Ballast Start Type Probe
Ballast Max. Lamp Watts 100
ANSI Code M90
Input Watts 122
Ballast Voltage 120/277
Ballast Item HID Ballast
Ballast Family HID Magnetic
Ballast Type Enclosed
Number of Lamps 1
Min. Starting Temp. -30 to 30 Degrees F
Hz 60
Operating Amps @ 120V 1.07
Operating Amps @ 277V 0.47
Insulation Class A
Thermal Protection Yes
Length 11-4/5"
Width 3-1/5"
Height 2-4/5"
Includes Capacitor, Ignitor
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In