Check Availability
  • GE LIGHTING 

    Loop/Cord/Plug, 10 Amp

  • Item # 4WY34
  • Mfr. Model # LCP-RHB353
Loop/Cord/Plug, 10 Amp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WY34
Mfr. Model # LCP-RHB353
UNSPSC #39121311
Shipping Weight 1.55 lbs
Country of Origin USA *
Item HID Fixture Accessories
Type Loop/Cord/Power Hook Plug
For Use With Mfr. No. RHBNTF353, RHBTF353
Description/Special Features Die-Cast Aluminum, 600 Volt Max., Make/Break Quick Connection, 13" Cord
Length (In.) 3.5
* This product's country of origin is subject to change

Compliance and Restrictions