Check Availability
  • GE LIGHTING 

    LED Linear Luminaire,42W,4400 lm

  • Item # 53CT82
  • Mfr. Model # LFS041011NL840VQCSWHTE
LED Linear Luminaire,42W,4400 lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LED Strip Light is designed to focus light where it is needed, without flickering or buzzing. It is ideal for use in offices and other commercial, industrial, or retail applications.
Show More Close
 

Technical Specifications

Item # 53CT82
Mfr. Model # LFS041011NL840VQCSWHTE
UNSPSC #39112507
Catalog Page 441
Shipping Weight 8.0 lbs
Country of Origin Mexico *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Strip Light
Nominal Length 48"
Nominal Width 3-1/8"
Nominal Height 3-13/64"
Linkable Up To Unlinkable
Max. Fixture Wattage 42.0
Lamp Watts - Fixtures 42.0
Fixture Voltage 120/227
Lumens 4400
Color Temp. 4000K
Color Rendering Index 80
Dimmable Yes
Lumens Per Watt 105.0
Light Technology LED
Emergency Battery Backup No
IP Rating Not Rated
Number of Light Bars 2
Light Color Cool White
Fixture Rated Life 50,000 hr.
Fixture Housing Color White
Fixture Temp. Range -20 Degrees to 40 Degrees C
Fixture Warranty 5 yr.
LED Replacement For 2 Lamp LFL
Includes Lamps and Driver Included
Standards UL1598, FCC 47 CFR15 Class A Compliant
For Use With Low Bay Applications
Green Environmental Attribute RoHS Compliant
Item LED Linear Luminaire
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms