Check Availability
  • GE LIGHTING 

    LED Linear Luminaire, 5000K, 7350 lm, 48 in

  • Item # 49EN86
  • Mfr. Model # ALV101V57D4SNVSTKNW
LED Linear Luminaire, 5000K, 7350 lm, 48 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LED Strip Light is designed to focus light where it is needed, without flickering or buzzing. It is ideal for use in offices and other commercial, industrial, or retail applications.
Show More Close
 

Technical Specifications

Item # 49EN86
Mfr. Model # ALV101V57D4SNVSTKNW
UNSPSC #39112507
Catalog Page 441
Shipping Weight 10.01 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Strip Light
Nominal Length 48"
Nominal Width 3-7/64"
Nominal Height 2-29/32"
Linkable Up To Unlinkable
Max. Fixture Wattage 111.0
Lamp Watts - Fixtures 111.0
Fixture Voltage 120/227
Lumens 7350
Color Temp. 5000K
Color Rendering Index 70.0
Dimmable Yes
Lumens Per Watt 135.0
Light Technology LED
Emergency Battery Backup No
IP Rating Not Rated
Number of Light Bars 1
Lighting Certification DesignLights Consortium (DLC)
Light Color Very Cool White
Fixture Rated Life 100,000 hr.
Fixture Housing Color White
Fixture Temp. Range -30 Degrees to 45 Degrees C
Fixture Warranty 5 yr. Limited Warranty
LED Replacement For 1 Lamp LFL
Includes Diffused Lens
Standards UL1598, UL8750
For Use With Low Bay Applications
Item LED Linear Luminaire
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms