Check Availability
LED Linear Luminaire,5000K,3350 lm
  • GE LIGHTING 

    LED Linear Luminaire,5000K,3350 lm

  • Item # 49EN82
  • Mfr. Model # ALV101T57D4SNVSTKNW
  • Web Price
    $178.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49EN82
Mfr. Model # ALV101T57D4SNVSTKNW
UNSPSC #39112507
Catalog Page 441
Shipping Weight 11.15 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Strip Light
Nominal Length 48"
Nominal Width 3-7/64"
Nominal Height 2-29/32"
Linkable Up To Unlinkable
Max. Fixture Wattage 41.0
Lamp Watts - Fixtures 41.0
Fixture Voltage 120/227
Lumens 3350
Color Temp. 5000K
Color Rendering Index 70
Dimmable Yes
Lumens Per Watt 154.0
Light Technology LED
Emergency Battery Backup No
IP Rating Not Rated
Number of Light Bars 1
Lighting Certification DesignLights Consortium (DLC)
Light Color Very Cool White
Fixture Rated Life 100,000 hr.
Fixture Housing Color White
Fixture Temp. Range -30 Degrees to 45 Degrees C
Fixture Warranty 5 yr. Limited Warranty
LED Replacement For 1 Lamp LFL
Includes Diffused Lens
Standards UL1598, UL8750
For Use With Low Bay Applications
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition DesignLights Consortium (DLC)
Item LED Linear Luminaire

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms