Check Availability
  • GE LIGHTING 

    LED Linear Luminaire,4000K,3450lm,48in.

  • Item # 48TL77
  • Mfr. Model # ALC501T47D4SNVSTKNW
LED Linear Luminaire,4000K,3450lm,48in. LED Linear Luminaire,4000K,3450lm,48in. LED Linear Luminaire,4000K,3450lm,48in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Recommended for low bay lighting applications at 20 ft. or lower, the Albeo™ ALC5 Series LED luminaire is ideal for use in office, health, retail, educational, and data center settings. Compact and sleek, it has a rugged extruded aluminum housing with a white polyester powder coat. The precision lens system provides optimized illumination for open floor plan and aisle layouts. Match it with motion, daylight, and wireless controls (available separately) for increased energy savings.
Show More Close
 

Technical Specifications

Item # 48TL77
Mfr. Model # ALC501T47D4SNVSTKNW
UNSPSC #39111508
Shipping Weight 10.06 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Strip Light
Nominal Length 48"
Nominal Width 2-13/32"
Nominal Height 4-13/64"
Linkable Up To 150 Fixtures
Max. Fixture Wattage 41.0
Lamp Watts - Fixtures 41.0
Fixture Voltage 120/227
Lumens 3450
Color Temp. 4000K
Color Rendering Index 70.0
Dimmable Yes
Lumens Per Watt 150.0
Light Technology LED
Emergency Battery Backup No
IP Rating Not Rated
Number of Light Bars 1
Lighting Certification DesignLights Consortium (DLC)
Light Color Cool White
Fixture Rated Life 100,000 hr.
Fixture Housing Color White
Fixture Housing Material Aluminum
Fixture Temp. Range -30 Degrees to 55 Degrees C
Fixture Warranty 5 yr. Limited Warranty
LED Replacement For 1 Lamp LFL
Includes Diffused Lens
Standards UL1598, UL8750
For Use With Low Bay Applications
Item LED Linear Luminaire
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms