Check Availability
  • GE LIGHTING 

    LED Linear Luminaire,5000K,5350lm,48in.

  • Item # 48TL68
  • Mfr. Model # ALV101H5714SNVSTKNW1PK
LED Linear Luminaire,5000K,5350lm,48in. LED Linear Luminaire,5000K,5350lm,48in.
Qty
  • Web Price
    $185.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Albeo™ ALV1 Series LED luminaire is designed to meet the recommended luminance and illuminance requirements for low bay and task level applications at 20 ft. or lower in commercial, warehouse, educational, health, retail, and data center settings. The precise lens system provides optimized illumination for an open floor plan. The stamped metal housing has a painted white finish.
Show More Close
 

Technical Specifications

Item # 48TL68
Mfr. Model # ALV101H5714SNVSTKNW1PK
UNSPSC #39111508
Catalog Page 441
Shipping Weight 10.0 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Strip Light
Nominal Length 48"
Nominal Width 3-7/64"
Nominal Height 2-29/32"
Linkable Up To Unlinkable
Max. Fixture Wattage 38.0
Lamp Watts - Fixtures 38.0
Fixture Voltage 120/227
Lumens 5350
Color Temp. 5000K
Color Rendering Index 70.0
Dimmable Yes
Lumens Per Watt 141.0
Light Technology LED
Emergency Battery Backup No
IP Rating Not Rated
Number of Light Bars 1
Lighting Certification DesignLights Consortium (DLC)
Light Color Very Cool White
Fixture Rated Life 100,000 hr.
Fixture Housing Color White
Fixture Temp. Range -30 Degrees to 45 Degrees C
Fixture Warranty 5 yr. Limited Warranty
LED Replacement For 1 Lamp LFL
Includes Clear Lens
Standards UL1598, UL8750
For Use With Low Bay Applications
Item LED Linear Luminaire
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms