Check Availability
  • GE LIGHTING 

    LED Driver, 0.62 ADC, 0.27 ADC Output Current, No Dimming

  • Item # 39CC89
  • Mfr. Model # LED30T8/DR/2L9-21
LED Driver, 0.62 ADC, 0.27 ADC Output Current, No Dimming
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CC89
Mfr. Model # LED30T8/DR/2L9-21
UNSPSC #39111801
Shipping Weight 0.95 lbs
Country of Origin China *
Item LED Driver
Output Voltage 29VDC
Length 9-1/2"
Width 1-19/64"
Height 1"
Output Current 0.62 ADC, 0.27 ADC
Input Voltage 120 to 277VAC
Input Power 30
Ballast Item LED Driver
Ballast Dimming No
Ballast Dimming Type No Dimming
Ambient Temp. Range -4 Degrees to 104 Degrees F
Power Factor 0.9
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions