Check Availability
  • GE LIGHTING 

    Electronic CFL Ballast, 40 Max. Lamp Watts, 120/277 V, Instant Ballast Start Type

  • Item # 6DGK5
  • Mfr. Model # GEC140MAX-A
Electronic CFL Ballast, 40 Max. Lamp Watts, 120/277 V, Instant Ballast Start Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6DGK5
Mfr. Model # GEC140MAX-A
UNSPSC #39101619
Shipping Weight 1.31 lbs
Country of Origin China *
Item CFL Ballast
Ballast Type Electronic
Ballast Family UltraMax(R)
Input Watts 40
Ballast Voltage 120/277
Min. Starting Temp. 0 Degrees F
Ballast Item CFL Ballast
Ballast Start Type Instant
Ballast Max. Number of Lamps 1
Ballast Lamp Type Compact Fluorescent
Ballast Max. Lamp Watts 40
Ballast Dimming No
Ballast Dimming Type No Dimming
Dimension Reference A16
Base Type 4 Pin
Ballast Factor Normal
Power Factor 0.99/0.95
Length 9-1/2"
Width 1-11/16"
Height 1-1/4"
Wiring Type Parallel
Light Output Normal
Total Harmonic Distortion Less Than 1.7%
Number of F40BX Lamps 1
* This product's country of origin is subject to change

Compliance and Restrictions