Check Availability
  • CFL Ballasts
  • GE LIGHTING 

    Electronic CFL Ballast, 26 Max. Lamp Watts, 120-277 V, Programmed Ballast Start Type

  • Item # 2XKW2
  • Mfr. Model # GEC226-MVPS-3W
Electronic CFL Ballast, 26 Max. Lamp Watts, 120-277 V, Programmed Ballast Start Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XKW2
Mfr. Model # GEC226-MVPS-3W
UNSPSC #39111801
Shipping Weight 0.94 lbs
Country of Origin China *
Item CFL Ballast
Ballast Type Electronic
Ballast Family ProLine(R)
Input Watts 54
Ballast Voltage 120-277
Min. Starting Temp. -20 Degrees F
Ballast Item CFL Ballast
Ballast Start Type Programmed
Ballast Max. Number of Lamps 2
Ballast Lamp Type Compact Fluorescent
Ballast Max. Lamp Watts 26
Ballast Dimming No
Ballast Dimming Type No Dimming
Dimension Reference A38
Ballast Factor Normal
Power Factor Greater Than 0.98
Length 5"
Width 1"
Height 2-3/8"
Wiring Type Series
Light Output Normal
Number of F26DBX Lamps 2
Number of F32BX Lamps 1
Number of F42BX Lamps 1
* This product's country of origin is subject to change

Welcome Sign In