Check Availability
  • GE LIGHTING 

    Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Programmed

  • Item # 6DGK9
  • Mfr. Model # GE132-MV-PS-N
Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Programmed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6DGK9
Mfr. Model # GE132-MV-PS-N
UNSPSC #39111801
Shipping Weight 1.47 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Programmed
Ballast Lamp Type T8
Ballast Family UltraStart(R)
Ballast Max. Number of Lamps 1
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. 0 Degrees F
Amps AC 0.31 to 0.01
Input Watts 35
Ballast Max. Lamp Watts 32
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Factor 0.8
Power Factor 0.99
Total Harmonic Distortion Less Than 10%
Length 9-1/2"
Width 1-5/8"
Height 1-3/16"
Wiring Type Parallel
Number of F13T8 Lamps 1
Number of F15T8 Lamps 1
Number of F17T8 Lamps 1
Number of F18/19T8 Lamps 1
Number of F25T8 Lamps 1
Number of F28T8 Lamps 1
Number of F30T8 Lamps 1
Number of F32T8 Lamps 1
Number of F32T8(26W) Lamps 1
Number of F32T8(28W) Lamps 1
Number of F32T8(30W) Lamps 1
Number of F32T8U Lamps 1
Number of F40T8 Lamps 1
Number of F48T8 Lamps 1
* This product's country of origin is subject to change

Compliance and Restrictions