Check Availability
  • GE LIGHTING 

    Electronic Ballast, 32 Max. Lamp Watts, 347 V, Instant

  • Item # 4XLD6
  • Mfr. Model # GE132MAX-G-N-347
Electronic Ballast, 32 Max. Lamp Watts, 347 V, Instant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XLD6
Mfr. Model # GE132MAX-G-N-347
UNSPSC #39111801
Shipping Weight 1.0 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Instant
Ballast Lamp Type T8
Ballast Family UltraMax G Series
Ballast Max. Number of Lamps 1
Ballast Voltage 347
Light Output Normal
Min. Starting Temp. 0 Degrees F
Amps AC 0.09
Input Watts 26
Ballast Max. Lamp Watts 32
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Factor 0.87
Power Factor Greater Than 0.99
Total Harmonic Distortion Less Than 10%
Length 9-1/2"
Width 1-5/16"
Height 1-3/16"
Wiring Type Parallel
Number of F15T8 Lamps 1
Number of F17T8 Lamps 1
Number of F25T12 Lamps 1
Number of F25T8 Lamps 1
Number of F28T8 Lamps 1
Number of F30T8 Lamps 1
Number of F32T8 Lamps 1
Number of F32T8(26W) Lamps 1
Number of F32T8(28W) Lamps 1
Number of F32T8(30W) Lamps 1
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions