Check Availability
  • GE LIGHTING 

    Electronic Ballast, 32 Max. Lamp Watts, 120 V, Instant

  • Item # 4XLC5
  • Mfr. Model # GE432-120-RES
Electronic Ballast, 32 Max. Lamp Watts, 120 V, Instant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XLC5
Mfr. Model # GE432-120-RES
UNSPSC #39111801
Shipping Weight 1.45 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Instant
Ballast Lamp Type T8
Ballast Family UltraMax G Series
Ballast Max. Number of Lamps 4
Ballast Voltage 120
Light Output Normal
Min. Starting Temp. 0 Degrees F
Amps AC 1.62
Input Watts 105
Ballast Max. Lamp Watts 32
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Factor 0.79
Power Factor Greater Than 5%
Total Harmonic Distortion Less Than 145%
Length 9-1/2"
Width 1-3/16"
Height 1-11/16"
Wiring Type Parallel
Number of F17T8 Lamps 3 or 4
Number of F25T8 Lamps 3 or 4
Number of F28T8 Lamps 3 or 4
Number of F32T8 Lamps 3 or 4
Number of F32T8(28W) Lamps 3 or 4
Number of F32T8(30W) Lamps 3 or 4
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In