Check Availability
  • GE LIGHTING 

    Electronic Ballast, 40 Max. Lamp Watts, 120/277 V, Rapid

  • Item # 4PRX3
  • Mfr. Model # GE240PS-MV-N
Electronic Ballast, 40 Max. Lamp Watts, 120/277 V, Rapid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use where frequent On/Off starting is required, as with occupancy sensors. NEMA PremiumĀ® high-efficiency and RoHS compliant. Offers parallel lamp operation to help ensure continued operation when 1 lamp fails.
Show More Close
 

Technical Specifications

Item # 4PRX3
Mfr. Model # GE240PS-MV-N
UNSPSC #39111801
Shipping Weight 1.15 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Rapid
Ballast Lamp Type T12
Ballast Family ProLine(TM)
Ballast Max. Number of Lamps 2
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. 50 Degrees F
Amps AC 0.63 to 0.13
Input Watts 28 to 75
Ballast Max. Lamp Watts 40
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Factor 0.87
Power Factor Greater Than 0.98
Total Harmonic Distortion Less Than 10%
Length 9-1/2"
Width 1-3/16"
Height 1-5/16"
Wiring Type Parallel
Number of F20T12 Lamps 1 or 2
Number of F24/F36T12 Lamps 1 or 2
Number of F25T12 Lamps 1 or 2
Number of F30T12 Lamps 1 or 2
Number of F34T12 Lamps 1 or 2
Number of F40T10 Lamps 1 or 2
Number of F40T12 Lamps 1 or 2
Number of F40T12 U-Bend Lamps 1 or 2
Number of F42/F48T12 Lamps 1 or 2
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions