Check Availability
  • GE LIGHTING 

    Electronic Ballast, 59 Max. Lamp Watts, 120/277 V, Instant

  • Item # 4PRX2
  • Mfr. Model # GE259MAX-G-N
Electronic Ballast, 59 Max. Lamp Watts, 120/277 V, Instant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PRX2
Mfr. Model # GE259MAX-G-N
UNSPSC #39111801
Shipping Weight 1.1 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Instant
Ballast Lamp Type T8
Ballast Family UltraMax G Series
Ballast Max. Number of Lamps 2
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. 0 Degrees F
Amps AC 1.01 to 0.40
Input Watts 110 to 113
Ballast Max. Lamp Watts 59
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Factor 0.87
Power Factor Greater Than 0.98
Total Harmonic Distortion Less Than 10%
Length 9-1/2"
Width 1-3/16"
Height 1-5/16"
Wiring Type Parallel
Number of F96T8 Lamps 1 or 2
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions