Check Availability
  • GE LIGHTING 

    Electronic Ballast, 54 Max. Lamp Watts, 120/277 V, Programmed

  • Item # 42W128
  • Mfr. Model # GE254-MV-PS-A
Electronic Ballast, 54 Max. Lamp Watts, 120/277 V, Programmed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W128
Mfr. Model # GE254-MV-PS-A
UNSPSC #39111801
Shipping Weight 1.4 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Programmed
Ballast Lamp Type T5
Ballast Family UltraStart(R)
Ballast Max. Number of Lamps 2
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. -20 Degrees F
Amps AC 0.88 to 0.4
Input Watts 105 to 104
Ballast Max. Lamp Watts 54
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Factor 1
Power Factor Greater Than 96.2
Total Harmonic Distortion Less Than 10%
Length 9-1/2
Width 1-3/4
Height 1-1/5
Wiring Type Parallel
Number of F54T5 Lamps 1 or 2
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions