Check Availability
  • GE LIGHTING 

    Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Instant Start, 100-60% Step Dimming

  • Item # 2TNU6
  • Mfr. Model # GE632-MAX-H90-S60
Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Instant Start, 100-60% Step Dimming
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic ballast is designed to help save energy in applications that do not have frequent switching cycles. It is also suitable for lamps that are not switched frequently during normal operation.
Show More Close
 

Technical Specifications

Item # 2TNU6
Mfr. Model # GE632-MAX-H90-S60
UNSPSC #39111801
Shipping Weight 2.0 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Instant
Ballast Lamp Type T8
Ballast Family UltraMax P Series
Ballast Max. Number of Lamps 6
Ballast Voltage 120/277
Light Output High
Min. Starting Temp. -20 Degrees F
Amps AC 1.94 to 0.82
Input Watts 215
Ballast Max. Lamp Watts 32
Ballast Item Electronic Ballast
Ballast Dimming Yes
Ballast Dimming Type 100-60% Step Dimming
Ballast Factor 1.18
Power Factor 0.98
Total Harmonic Distortion Less Than 10%
Length 11-7/8"
Width 1-5/8"
Height 1-3/16"
Wiring Type Parallel
Number of F28T8 Lamps 5 or 6
Number of F32T8 Lamps 5 or 6
Number of F32T8U Lamps 5 or 6
Number of F40T8 Lamps 5
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions