This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GE LIGHTING 

    Electronic Ballast, 80 Max. Lamp Watts, 120/277 V, Programmed

  • Item # 2TNU4
  • Mfr. Model # GE180MVPS-D
Electronic Ballast, 80 Max. Lamp Watts, 120/277 V, Programmed

Product Details

This electronic ballast is designed to help save energy in applications that do not have frequent switching cycles. It is also suitable for lamps that are not switched frequently during normal operation.
Show More Close
 

Technical Specifications

Item # 2TNU4
Mfr. Model # GE180MVPS-D
UNSPSC #39111801
Shipping Weight 1.32 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Programmed
Ballast Lamp Type T5
Ballast Family UltraStart(R)
Ballast Max. Number of Lamps 1
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. -20 Degrees F
Amps AC 0.79 to 0.35
Input Watts 91
Ballast Max. Lamp Watts 80
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Factor 1
Power Factor 0.98
Total Harmonic Distortion Less Than 10%
Length 16-5/8"
Width 1-3/16"
Height 1"
Wiring Type Parallel
Number of F80T5 Lamps 1
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In