Check Availability
  • GE LIGHTING 

    Electronic Ballast, 54 Max. Lamp Watts, 347/480 V, Programmed

  • Item # 26X010
  • Mfr. Model # GE254PS347/480-F
Electronic Ballast, 54 Max. Lamp Watts, 347/480 V, Programmed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic ballast is designed to help save energy in applications that do not have frequent switching cycles. It is also suitable for lamps that are not switched frequently during normal operation.
Show More Close
 

Technical Specifications

Item # 26X010
Mfr. Model # GE254PS347/480-F
UNSPSC #39111801
Shipping Weight 1.8 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Programmed
Ballast Lamp Type T5
Ballast Family UltraStart(R), Wattmiser Program/Rapid Start
Ballast Max. Number of Lamps 2
Ballast Voltage 347/480
Light Output High
Min. Starting Temp. -20 Degrees F
Amps AC 0.36 to 0.26
Input Watts 118
Ballast Max. Lamp Watts 54
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Factor 1
Power Factor Greater Than 98%
Total Harmonic Distortion Less Than 6%
Length 11-7/8"
Width 1-5/8"
Height 1-3/16"
Wiring Type Parallel
Number of F54T5 Lamps 1 or 2
* This product's country of origin is subject to change

Compliance and Restrictions