Check Availability
  • GE LIGHTING 

    Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Programmed

  • Item # 26CT25
  • Mfr. Model # GE432-MV-PS-H-A
Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Programmed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ballast features active power factor correction and parallel lamp operation to ensure continued operation when 1 lamp fails. High frequency, less than 10% THD.
UL Listed.
Show More Close
 

Technical Specifications

Item # 26CT25
Mfr. Model # GE432-MV-PS-H-A
UNSPSC #39111801
Shipping Weight 1.6 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Programmed
Ballast Lamp Type T8
Ballast Family UltraStart(R)
Ballast Max. Number of Lamps 4
Ballast Voltage 120/277
Light Output High
Min. Starting Temp. 0 Degrees F
Amps AC 1.31 to 0.54
Input Watts 147 to 144
Ballast Max. Lamp Watts 32
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Factor 1.18
Power Factor Greater Than 0.99
Total Harmonic Distortion Less Than 10%
Length 9-1/2"
Width 1-7/16"
Height 1-1/8"
Wiring Type Parallel
Number of F17T8 Lamps 3 or 4
Number of F25T8 Lamps 3 or 4
Number of F28T8 Lamps 3 or 4
Number of F32T8 Lamps 3 or 4
Number of F32T8(26W) Lamps 3 or 4t
Number of F32T8(28W) Lamps 3 or 4
Number of F32T8(30W) Lamps 3 or 4
Number of F40T8 Lamps 3 or 4
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions