Check Availability
  • GE LIGHTING 

    Electronic Ballast, 24 Max. Lamp Watts, 120/277 V, Programmed

  • Item # 22EM05
  • Mfr. Model # GE224-MVPS-N
Electronic Ballast, 24 Max. Lamp Watts, 120/277 V, Programmed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Programmed Start is for frequently switched applications where occupancy sensors are used. Soft start helps extend lamp life. It starts up to 3 times faster than standard programmed-start ballasts. Parallel mode operation keeps other lamps on the system working when 1 lamp fails.
Show More Close
 

Technical Specifications

Item # 22EM05
Mfr. Model # GE224-MVPS-N
UNSPSC #39111801
Shipping Weight 0.95 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Programmed
Ballast Lamp Type T5
Ballast Family UltraStart(R)
Ballast Max. Number of Lamps 2
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. 0 Degrees F
Amps AC 0.42 to 0.18
Input Watts 51
Ballast Max. Lamp Watts 24
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Factor 0.98
Power Factor Greater Than 0.98
Total Harmonic Distortion Less Than 6%
Length 9-1/2"
Width 1-5/16"
Height 1"
Wiring Type Parallell
Number of F14T5 Lamps 1 or 2
Number of F24T5 Lamps 1 or 2
Number of F35T5 Lamps 1 or 2
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions