Check Availability
  • GE LIGHTING 

    Electronic Ballast, 32 Max. Lamp Watts, 480 V, Instant

  • Item # 12J908
  • Mfr. Model # GE332-MAX-480-H
Electronic Ballast, 32 Max. Lamp Watts, 480 V, Instant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Instant Start provides up to 44% more energy savings over standard electromagnetic T12 ballasts. Multivoltage control (MVC) adapts automatically to voltages from 108 to 305V; includes 347 and 480 VOC dedicated ballasts, and a thermal foldback circuit protects the ballast from overheating. Anti-striation control assures better light quality. 18-ft. remote starting. Features UL Type CC anti-arc rating. CEE NEMA premium highest efficiency.
Show More Close
 

Technical Specifications

Item # 12J908
Mfr. Model # GE332-MAX-480-H
UNSPSC #39111801
Shipping Weight 1.75 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Instant
Ballast Lamp Type T8
Ballast Family UltraMax P Series
Ballast Max. Number of Lamps 3
Ballast Voltage 480
Light Output High
Min. Starting Temp. -22 Degrees F
Amps AC 0.23
Input Watts 108
Ballast Max. Lamp Watts 32
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Factor 1.18
Power Factor Greater Than 0.95
Total Harmonic Distortion Less Than 10%
Length 11-7/8"
Width 1-5/8"
Height 1-3/16"
Wiring Type Parallel
Number of F17T8 Lamps 2 or 3
Number of F25T8 Lamps 2 or 3
Number of F28T8 Lamps 2 or 3
Number of F32T8 Lamps 2 or 3
Number of F32T8(26W) Lamps 2 or 3
Number of F32T8(28W) Lamps 2 or 3
Number of F32T8(30W) Lamps 2 or 3
Number of F40T8 Lamps 2 or 3
* This product's country of origin is subject to change

Compliance and Restrictions