Check Availability
  • GE LIGHTING 

    CFL Ballast, 42 V, Programmed/Rapid Ballast Start Type

  • Item # 36J667
  • Mfr. Model # GEC242-MVPS-SE
CFL Ballast, 42 V, Programmed/Rapid Ballast Start Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36J667
Mfr. Model # GEC242-MVPS-SE
UNSPSC #39101619
Shipping Weight 1.05 lbs
Country of Origin China *
Item Ballast
Ballast Item CFL Ballast
Ballast Start Type Programmed/Rapid
Ballast Max. Number of Lamps 2
Ballast Lamp Type Compact Fluorescent
Ballast Max. Lamp Watts 42
Ballast Dimming No
Ballast Dimming Type No Dimming
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In