Check Availability
  • GE LIGHTING 

    LED Area Light, Replacement for 175W HPS/MH, 120 to 277V, 12,400 Lumens, 98.0 Max. Wattage

  • Item # 48TM66
  • Mfr. Model # EANB0E37501CDKBZ
LED Area Light, Replacement for  175W HPS/MH, 120 to 277V, 12,400 Lumens, 98.0 Max. Wattage Fixture,LED,120 to 277V,12,400L,Type III Fixture,LED,120 to 277V,12,400L,Type III Fixture,LED,120 to 277V,12,400L,Type III
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LED light offers efficient illumination for site and area applications. The exclusive optical ring design effectively directs the light and produces impressive vertical illuminance and glare control.
Show More Close
 

Technical Specifications

Item # 48TM66
Mfr. Model # EANB0E37501CDKBZ
UNSPSC #39111605
Catalog Page 457
Shipping Weight 20.5 lbs
Country of Origin USA *
LED Replacement For 175W HPS/MH
Item - Area and Roadway Fixtures Area and Roadway Fixtures
Light Technology LED
Mounting - Area and Roadway Fixture Slipfitter for 2-3/8" O.D. Pipe
Max. Fixture Wattage 98.0
Fixture Voltage 120 to 277
Lumens 12,400
Lumens Per Watt 127.0
Color Temp. 5000K
Light Distribution - Roadway and Area Fixtures Type III Asymmetric Wide
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Bronze
Fixture Height 4-39/64"
Fixture Width 18-1/2"
Fixture Length 18-1/2"
Lighting Certification DesignLights Consortium (DLC)
Fixture Rated Life 50,000 hr.
Fixture Temp. Range -40 Degrees to 50 Degrees C
Solar Powered No
Color Rendering Index 70.0
Standards RoHS, DLC Listed
Warranty 5 yr. Limited
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms