Check Availability
  • GE LIGHTING 

    96" 95 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 8850 Lumens

  • Item # 4WW87
  • Mfr. Model # F96T12HL41HOWMCVG
96" 95 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 8850 Lumens
Qty
  • Web Price
    $43.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WW87
Mfr. Model # F96T12HL41HOWMCVG
UNSPSC #39101605
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 96"
Watts 95
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application Specialty
Average Bulb Life 12,000 hr.
Lumens 8850
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 77.0
Bulb Min. Starting Temp. 59 Degrees F
Bulb Designation F96T12HL41HOWMCVG
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 15
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms