This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GE LIGHTING 

    96" 95 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 8000 Lumens

  • Item # 3V351
  • Mfr. Model # F96T12/CW/HO/WM
96" 95 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 8000 Lumens

See alternate products available online.

Technical Specifications

Item # 3V351
Mfr. Model # F96T12/CW/HO/WM
UNSPSC #39101605
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 96"
Watts 95
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 12,000 hr.
Lumens 8000
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 60.0
Bulb Designation F96T12/CW/HO/WM
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 15
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms