Check Availability
  • GE LIGHTING 

    96" 86 Watts Linear Fluorescent Lamp, T8, Recessed Double Contact (R17d), 8000 Lumens

  • Item # 4WW79
  • Mfr. Model # F96T8/SP41/HO/CVG
96" 86 Watts Linear Fluorescent Lamp, T8, Recessed Double Contact (R17d), 8000 Lumens
Qty
  • Clearance Price
    $18.00 / each
    Web Price $83.50
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WW79
Mfr. Model # F96T8/SP41/HO/CVG
UNSPSC #39101605
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 96"
Watts 86
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application Specialty
Average Bulb Life 18,000 hr.
Lumens 8000
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 78.0
Bulb Min. Starting Temp. -22 Degrees F
Bulb Designation F96T8/SP41/HO/CVG
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
CEE Certified Yes
ANSI Code 1501-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms