Check Availability
  • GE LIGHTING 

    96" 86 Watts Linear Fluorescent Lamp, T8, Recessed Double Contact (R17d), 7760 Lumens

  • Item # 4WW78
  • Mfr. Model # F96T8/SP35/HO/CVG
96" 86 Watts Linear Fluorescent Lamp, T8, Recessed Double Contact (R17d), 7760 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WW78
Mfr. Model # F96T8/SP35/HO/CVG
UNSPSC #39101605
Catalog Page 482
Shipping Weight 1.23 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 96"
Watts 86
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3500K
Bulb Primary Application Specialty
Average Bulb Life 18,000 hr.
Lumens 7760
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 75.0
Bulb Min. Starting Temp. -22 Degrees F
Bulb Designation F96T8/SP35/HO/CVG
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms