Check Availability
  • GE LIGHTING 

    96" 75 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 4600 Lumens, 5000K Bulb Color Temp.

  • Item # 3V535
  • Mfr. Model # F96T12/C50
96" 75 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 4600 Lumens, 5000K Bulb Color Temp.
Qty
  • Web Price
    $28.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3V535
Mfr. Model # F96T12/C50
UNSPSC #39101605
Catalog Page 483
Shipping Weight 1.22 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 96"
Watts 75
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 5000K
Bulb Primary Application General Purpose
Average Bulb Life 12,000 hr.
Lumens 4600
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 90.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F96T12/C50
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 15
ANSI Code 3007-1
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms