Check Availability
  • GE LIGHTING 

    96" 60 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 5330 Lumens, 4100K Bulb Color Temp.

  • Item # 4WW86
  • Mfr. Model # F96T12XLHL41WMCVG
96" 60 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 5330 Lumens, 4100K Bulb Color Temp.
Qty
  • Clearance Price
    $29.52 / each
    Web Price $32.80
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WW86
Mfr. Model # F96T12XLHL41WMCVG
UNSPSC #39101605
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 96"
Watts 60
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application Specialty
Average Bulb Life 12,000 hr.
Lumens 5330
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 60.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F96T12XLHL41WMCVG
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 15
ANSI Code 3006-1
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms