Check Availability
  • GE LIGHTING 

    96" 60 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 5900 Lumens, 6500K Bulb Color Temp.

  • Item # 24W603
  • Mfr. Model # F96T12XL/HL65/WM
96" 60 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 5900 Lumens, 6500K Bulb Color Temp.
Qty
  • Web Price
    $22.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24W603
Mfr. Model # F96T12XL/HL65/WM
UNSPSC #39101605
Catalog Page 482
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 96"
Watts 60
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 6500K
Bulb Primary Application General Purpose
Average Bulb Life 12,000 hr.
Lumens 5900
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 80.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F96T12/XL/HL65/WM
High Output No
Standards Meets 2012 Lighting Legislation Energy Standards
Case Quantity 15
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms