Check Availability
  • GE LIGHTING 

    96" 59 Watts Linear Fluorescent Lamp, T8, Single Pin (Fa8), 5700 Lumens, 3500K Bulb Color Temp.

  • Item # 4ZY34
  • Mfr. Model # F96T8/SP35/ECO
96" 59 Watts Linear Fluorescent Lamp, T8, Single Pin (Fa8), 5700 Lumens, 3500K Bulb Color Temp.
Qty
  • Clearance Price
    $3.06 / each
    Web Price $22.95
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZY34
Mfr. Model # F96T8/SP35/ECO
UNSPSC #39101605
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 96"
Watts 59
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3500K
Bulb Primary Application General Purpose
Average Bulb Life 15,000 hr.
Lumens 5700
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 75.0
Bulb Min. Starting Temp. 0 Degrees F
Bulb Designation F96T8/SP35/ECO
High Output No
Standards Meets 2012 Lighting Legislation Energy Standards
Case Quantity 24
CEE Certified No
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms