Check Availability
  • GE LIGHTING 

    96" 59 Watts Linear Fluorescent Lamp, T8, Single Pin (Fa8), 5770 Lumens, 4100K Bulb Color Temp.

  • Item # 4WW77
  • Mfr. Model # F96T8/SPX41/CVG
96" 59 Watts Linear Fluorescent Lamp, T8, Single Pin (Fa8), 5770 Lumens, 4100K Bulb Color Temp.
Qty
  • Web Price
    $64.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to resist shattering for added safety and feature a higher system efficiency for reduced energy consumption compared to T12 systems.
Show More Close
 

Technical Specifications

Item # 4WW77
Mfr. Model # F96T8/SPX41/CVG
UNSPSC #39101605
Catalog Page 482
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 96"
Watts 59
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application Specialty
Average Bulb Life 15,000 hr.
Lumens 5770
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 84.0
Bulb Min. Starting Temp. 0 Degrees F
Bulb Designation F96T8/SPX41/CVG
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms