Check Availability
  • GE LIGHTING 

    96" 59 Watts Linear Fluorescent Lamp, T8, Single Pin (Fa8), 5800 Lumens, 3500K Bulb Color Temp.

  • Item # 4WW73
  • Mfr. Model # F96T8XL/SPP35CVG
96" 59 Watts Linear Fluorescent Lamp, T8, Single Pin (Fa8), 5800 Lumens, 3500K Bulb Color Temp.
Qty
  • Clearance Price
    $44.19 / each
    Web Price $49.10
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WW73
Mfr. Model # F96T8XL/SPP35CVG
UNSPSC #39101605
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 96"
Watts 59
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3500K
Bulb Primary Application Specialty
Average Bulb Life 24,000 hr.
Lumens 5800
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 80.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F96T8XL/SPP35CVG
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms